Spherical roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 104 mm |
Logistics dimensions (L x W x H) | 104x400x400 mm |
---|---|
Logistic Weight | 45800 g |
Inner diameter | 260 mm |
Outer diameter | 400 mm |
Width | 104 mm |
Bearing Clearance | c4 |
Series | 230..-be-xl-k |
Reference speed | 1170 rpm |
Limit speed | 1850 rpm |
Basic static load, radial - C0r | 2600000 N |
Basic dynamic load, radial - Cr | 1670000 N |
Sealing | open |
Usually arrives within 14 working days