Spherical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x230x230 mm |
---|---|
Logistic Weight | 13310 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 80 mm |
Bearing Clearance | c3 |
Series | 232..-e1a-xl-k-m |
Cage | brass |
Reference speed | 1740 rpm |
Limit speed | 2850 rpm |
Basic static load, radial - C0r | 1150000 N |
Basic dynamic load, radial - Cr | 910000 N |
Sealing | open |
Usually arrives within 14 working days