References
NTN:23156EMKD1
Rubix:394A7859
EAN:4547359914719



Product details : NTN 23156EMKD1 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Outer diameter | 460 mm |
| Width | 146 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Thickness | 146 mm |
| Weight | 95.3 kg |
| Limit speed | 1030 rpm |
| Basic static load, radial - C0r | 4400000 N |
| Basic dynamic load, radial - Cr | 2980000 N |
Show UNSPSC/ECL@SS
£ 2,577.97 excl. VAT
/ Each
£ 3,093.56 incl. VAT
- Usually arrives within 14 working days
