Spherical Roller Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistic Weight | 12040 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | 240C |
Limit speed | 550 rpm |
Basic static load, radial - C0r | 1200 N |
Basic dynamic load, radial - Cr | 784 N |
Usually arrives within 14 working days