Spherical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 38 mm |
Logistic Weight | 1920 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | WS222..-E1-XL-2RSR |
Limit speed | 1670 rpm |
Basic static load, radial - C0r | 226000 N |
Basic dynamic load, radial - Cr | 211000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days