TIMKEN 24122EJW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearing
See technical informationSee documentsReferences
Timken:24122EJW33
Rubix:105A3958
EAN:0087796200807



Documents
Product details : TIMKEN 24122EJW33 SPHERICAL ROLLER BEARING
spherical roller bearings feature all of the characteristics that have made Timken renowned – superior design, reliable performance and comprehensive technical support. Spherical roller bearings are designed to manage high radial loads and perform consistently, even when misalignment, marginal lubrication, contamination, extreme speeds and critical application stresses are present.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 69 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2100 rpm |
| Limit speed | 3000 rpm |
| Basic static load, radial - C0r | 811000 N |
| Basic dynamic load, radial - Cr | 595000 N |
Show UNSPSC/ECL@SS
£ 295.38 excl. VAT
/ Each
£ 354.46 incl. VAT
- Delivery usually within ( 7 ) days
