Spherical roller bearing SNR
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Bearing Clearance | c3 |
Series | 22200 |
Cage | steel |
Reference speed | 3900 rpm |
Limit speed | 5100 rpm |
Basic static load, radial - C0r | 398000 N |
Basic dynamic load, radial - Cr | 384000 N |
Usually arrives within 14 working days