Spherical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistic Weight | 5343 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | C4 |
Series | 240..-BE-XL |
Reference speed | 2360 rpm |
Limit speed | 3450 rpm |
Basic static load, radial - C0r | 690000 N |
Basic dynamic load, radial - Cr | 450000 N |
Sealing | Open |
Usually arrives within 14 working days