Spherical roller bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 160 mm |
Logistic Weight | 83100 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 400 mm |
Width | 160 mm |
Bearing Clearance | CN |
Series | 241..-BE-XL-K30 |
Reference speed | 650 rpm |
Limit speed | 1470 rpm |
Basic static load, radial - C0r | 3900000 N |
Basic dynamic load, radial - Cr | 2600000 N |
Sealing | Open |
Usually arrives within 14 working days