Spherical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 110 mm |
Logistic Weight | 34600 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 310 mm |
Width | 110 mm |
Bearing Clearance | CN |
Series | 232..-E1A-XL-K-M |
Cage | Brass |
Reference speed | 1160 rpm |
Limit speed | 2090 rpm |
Basic static load, radial - C0r | 2170000 N |
Basic dynamic load, radial - Cr | 1640000 N |
Sealing | Open |
Usually arrives within 14 working days