Spherical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49 mm |
Bearing Clearance | CN |
Series | WS223..-E1-XL-2RSR |
Cage | Steel |
Limit speed | 1460 rpm |
Basic static load, radial - C0r | 260000 N |
Basic dynamic load, radial - Cr | 265000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days