Spherical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 109 mm |
Logistic Weight | 30100 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 109 mm |
Bearing Clearance | CN |
Series | 240..-BE-XL |
Cage | Steel |
Reference speed | 1240 rpm |
Limit speed | 2010 rpm |
Basic static load, radial - C0r | 2150000 N |
Basic dynamic load, radial - Cr | 1350000 N |
Sealing | Open |
Usually arrives within 14 working days