Spherical Roller Bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 75 mm |
Logistics dimensions (L x W x H) | 75x380x380 mm |
---|---|
Logistic Weight | 24050 g |
Inner diameter | 280 mm |
Outer diameter | 380 mm |
Width | 75 mm |
Bearing Clearance | c3 |
Series | 239c |
Cage | steel |
Reference speed | 1600 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 1760 N |
Basic dynamic load, radial - Cr | 1016 N |
Sealing | open |
Usually arrives within 14 working days