Spherical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x160x160 mm |
---|---|
Logistic Weight | 3200 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | 222..-e1a-xl-k-m |
Cage | brass |
Reference speed | 3400 rpm |
Limit speed | 5200 rpm |
Basic static load, radial - C0r | 375000 N |
Basic dynamic load, radial - Cr | 345000 N |
Sealing | open |
Usually arrives within 14 working days