Spherical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 126 mm |
Logistics dimensions (L x W x H) | 126x380x380 mm |
---|---|
Logistic Weight | 66300 g |
Inner diameter | 180 mm |
Outer diameter | 380 mm |
Width | 126 mm |
Bearing Clearance | CN |
Series | 223C |
Cage | Steel |
Reference speed | 1300 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 2450 N |
Basic dynamic load, radial - Cr | 2077 N |
Sealing | Open |
Usually arrives within 14 working days