Spherical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x170x170 mm |
---|---|
Logistic Weight | 3684,6 g |
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | 230C |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 440 N |
Basic dynamic load, radial - Cr | 326 N |
Sealing | Open |
In stock: Next day delivery