Spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 96x270x270 mm |
---|---|
Logistic Weight | 22000 g |
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 96 mm |
Bearing Clearance | C3 |
Series | 232..-E1-XL-K-TVPB |
Cage | Polyamide |
Reference speed | 1400 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1660000 N |
Basic dynamic load, radial - Cr | 1280000 N |
Sealing | Open |
Usually arrives within 14 working days