Spherical Roller Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 110 mm |
Logistics dimensions (L x W x H) | 110x310x310 mm |
---|---|
Logistic Weight | 35320 g |
Inner diameter | 170 mm |
Outer diameter | 310 mm |
Width | 110 mm |
Bearing Clearance | c3 |
Series | 232c |
Cage | steel |
Reference speed | 1400 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 1930 N |
Basic dynamic load, radial - Cr | 1472 N |
Sealing | open |
Usually arrives within 14 working days