Spherical Roller Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 92 mm |
Logistics dimensions (L x W x H) | 92x360x360 mm |
---|---|
Logistic Weight | 32400 g |
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 92 mm |
Bearing Clearance | C3 |
Series | 230C |
Reference speed | 1500 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 2080000 N |
Basic dynamic load, radial - Cr | 1130000 N |
Sealing | Open |
Usually arrives within 14 working days