Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 208x205x100 mm |
---|---|
Logistic Weight | 17754 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | 22300 |
Cage | Brass |
Reference speed | 2300 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 972000 N |
Basic dynamic load, radial - Cr | 975000 N |
Sealing | Open |
Usually arrives within 14 working days