Spherical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x180x180 mm |
---|---|
Logistic Weight | 3762 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 46 mm |
Bearing Clearance | c3 |
Series | 230..-e1-xl-k-tvpb |
Cage | polyamide |
Reference speed | 2800 rpm |
Limit speed | 3950 rpm |
Basic static load, radial - C0r | 580000 N |
Basic dynamic load, radial - Cr | 430000 N |
Sealing | open |
Usually arrives within 14 working days