Spherical Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 420 mm |
Width | 138 mm |
Logistics dimensions (L x W x H) | 138x420x420 mm |
---|---|
Logistic Weight | 89100 g |
Inner diameter | 200 mm |
Outer diameter | 420 mm |
Width | 138 mm |
Bearing Clearance | C3 |
Series | 223C |
Cage | Steel |
Reference speed | 1200 rpm |
Limit speed | 1500 rpm |
Basic static load, radial - C0r | 2900 N |
Basic dynamic load, radial - Cr | 2439 N |
Sealing | Open |
Usually arrives within 14 working days