Spherical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 88 mm |
Logistic Weight | 17100 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 88 mm |
Bearing Clearance | cn |
Series | 232..-e1-xl-tvpb |
Cage | polyamide |
Reference speed | 1550 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 1400000 N |
Basic dynamic load, radial - Cr | 1090000 N |
Sealing | open |
Usually arrives within 14 working days