Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
Logistics dimensions (L x W x H) | 53x200x200 mm |
---|---|
Logistic Weight | 6650 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 53 mm |
Bearing Clearance | c4 |
Series | 222..-e1-xl-k |
Reference speed | 3000 rpm |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 600000 N |
Basic dynamic load, radial - Cr | 550000 N |
Sealing | open |
Usually arrives within 14 working days