Spherical Roller Bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 104 mm |
Logistics dimensions (L x W x H) | 104x400x400 mm |
---|---|
Logistic Weight | 45000 g |
Inner diameter | 260 mm |
Outer diameter | 400 mm |
Width | 104 mm |
Bearing Clearance | C3 |
Series | 230C |
Cage | Steel |
Reference speed | 1300 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 2550 N |
Basic dynamic load, radial - Cr | 1675 N |
Sealing | Open |
Usually arrives within 14 working days