Spherical roller bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x170x170 mm |
---|---|
Logistic Weight | 3790 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 43 mm |
Bearing Clearance | C3 |
Series | 222..-E1-XL-K |
Reference speed | 3300 rpm |
Limit speed | 4850 rpm |
Basic static load, radial - C0r | 415000 N |
Basic dynamic load, radial - Cr | 380000 N |
Sealing | Open |
In stock: Next day delivery