product.subtitle.uk
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 53 mm |
product.technicalInformations.attributes.logisticDimensions | 53x200x200 mm |
---|---|
product.technicalInformations.attributes.logisticWeight | 7014 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 53 mm |
Bearing Clearance | c4 |
Series | 222e |
Cage | steel |
Reference speed | 3000 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 640 N |
Basic dynamic load, radial - Cr | 572 N |
Sealing | open |
Usually arrives within 14 working days