Spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 118 mm |
Logistic Weight | 39300 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 340 mm |
Width | 118 mm |
Bearing Clearance | cn |
Series | 240..-be-xl |
Reference speed | 1090 rpm |
Limit speed | 1830 rpm |
Basic static load, radial - C0r | 2600000 N |
Basic dynamic load, radial - Cr | 1620000 N |
Sealing | open |
Usually arrives within 14 working days