Spherical Roller Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 200 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x200x200 mm |
---|---|
Logistic Weight | 7110 g |
Inner diameter | 95 mm |
Outer diameter | 200 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | 213E |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 490 N |
Basic dynamic load, radial - Cr | 433 N |
Sealing | Open |
Usually arrives within 14 working days