Spherical Roller Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 440 mm |
Width | 120 mm |
Logistics dimensions (L x W x H) | 120x440x440 mm |
---|---|
Logistic Weight | 80000 g |
Inner diameter | 240 mm |
Outer diameter | 440 mm |
Width | 120 mm |
Bearing Clearance | c3 |
Series | 222c |
Reference speed | 1300 rpm |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 3000000 N |
Basic dynamic load, radial - Cr | 1910000 N |
Sealing | open |
Usually arrives within 14 working days