Self-aligning ball bearing SKF 23044 CC/C4W33, Outer diameter: 340 mm | Width: 90 mm | Inner diameter: 220 mm
Spherical Roller Bearing
See technical informationReferences
SKF:23044 CC/C4W33
Rubix:104A9064
Manufacturer :35709
EAN:7316576655258



Product details : SKF SPHER ROLLER BEARING 23044 CC/C4W33
Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.
Strengths
- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x340x340 mm |
|---|---|
| Logistic Weight | 29150 g |
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 90 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 230.. |
| Material | steel |
| Cage | steel |
| Reference speed | 1600 rpm |
Show UNSPSC/ECL@SS
£ 2,371.90 excl. VAT
/ Each
£ 2,846.28 incl. VAT
- Usually arrives within 14 working days
