Self-aligning ball bearing SNR 2201G15, Outer diameter: 32 mm | Width: 14 mm | Inner diameter: 12 mm
SNR - Self-Aligning Ball Bearing - 2201.G15
See technical informationReferences
SNR:2201G15
Rubix:204A4685
Manufacturer :2201.G15
EAN:3413520079758



Product details : SNR 2201G15 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, polyamide cage
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | polyamide |
| Reference speed | 22000 rpm |
| Basic static load, radial - C0r | 1940 N |
| Basic dynamic load, radial - Cr | 8900 N |
Show UNSPSC/ECL@SS
£ 16.04 excl. VAT
/ Each
£ 19.25 incl. VAT
- Delivery usually within ( 3 ) days
