Self-Aligning Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Series | 112 |
Material | Glass Fiber Reinforced Polyamide PA66 (Cage) |
Cage | Polyamide |
Reference speed | 7700 rpm |
Limit speed | 8700 rpm |
Basic dynamic load, radial - Cr | 22900 N |
Basic static load, radial - C0r | 8100 N |
Usually arrives within 14 working days