Spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 144 mm |
Logistic Weight | 78800 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 144 mm |
Bearing Clearance | CN |
Series | 232..-E1A |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days