Spherical Roller Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 52.4 mm |
Logistics dimensions (L x W x H) | 52,4x160x160 mm |
---|---|
Logistic Weight | 4449,8 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 52.4 mm |
Bearing Clearance | c3 |
Series | 232c |
Cage | steel |
Reference speed | 2800 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 440 N |
Basic dynamic load, radial - Cr | 372 N |
Sealing | open |
In stock: Next day delivery