Spherical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 460 mm |
Width | 146 mm |
Logistic Weight | 93200 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 460 mm |
Width | 146 mm |
Bearing Clearance | CN |
Series | 231..-BE-XL-K |
Reference speed | 790 rpm |
Limit speed | 1420 rpm |
Basic static load, radial - C0r | 4200000 N |
Basic dynamic load, radial - Cr | 2750000 N |
Sealing | Open |
Usually arrives within 14 working days