NSK SPHERICAL ROLLER BEARING 24134CAME4

NSK Spherical Roller Bearing: 24134 Series

See technical information
References
NSK:24134CAME4
Rubix:100A8260
EAN:00029176529931
brand logo
Technical specifications
Inner diameter170 mm
Outer diameter280 mm
Width109 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BEARING 24134CAME4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Strengths

Design that changes improves cage balance and strength
Special surface treatment of NSK spherical roller bearings increases resistance to wear
NSK offers different sealing materials depending on the operating temperature of the bearing
Cage materials available in steel, brass or polyamide depending on the requirements of the application
Advanced production system guarantees outstanding quality control
Up to two times the operating life of industry standard spherical roller bearings
Reduced maintenance costs

Applications

Used in industrial Drive
Compressors
Motors and generators
Construction
Industrial Fan
Industrial Transmission

Technical specifications


Attributes
Inner diameter170 mm
Outer diameter280 mm
Width109 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Reference speed1200 rpm
Limit speed1300 rpm
Basic static load, radial - C0r1770000 N
Basic dynamic load, radial - Cr1280000 N
Show UNSPSC/ECL@SS
£ 1,324.43 excl. VAT
/ Each
£ 1,589.32 incl. VAT
  • Usually arrives within 14 working days