Spherical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 88 mm |
Logistics dimensions (L x W x H) | 88x250x250 mm |
---|---|
Logistic Weight | 18500 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 88 mm |
Bearing Clearance | C4 |
Series | 232C |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1250000 N |
Basic dynamic load, radial - Cr | 799000 N |
Sealing | Open |
Usually arrives within 14 working days