Spherical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Self-aligning capability allows misalignment to be accommodated.
Able to accommodate heavy radial loads and axial loads on both directions.
Suitable for operation under heavy shock loads.
Variants are available including sealed bearings and bearings for vibratory applications.
Wide range of accessories available including mounting sleeves, locknuts and housings provides a cost effective solution for many applications.
Logistics dimensions (L x W x H) | 64x190x190 mm |
---|---|
Logistic Weight | 7900 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 64 mm |
Bearing Clearance | C4 |
Series | 223..-E1-XL-K |
Reference speed | 3000 rpm |
Limit speed | 3850 rpm |
Basic static load, radial - C0r | 630000 N |
Basic dynamic load, radial - Cr | 610000 N |
Sealing | Open |
Usually arrives within 14 working days