Spherical Roller Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 90 mm |
Logistics dimensions (L x W x H) | 90x260x260 mm |
---|---|
Logistic Weight | 16630 g |
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 90 mm |
Bearing Clearance | C4 |
Series | 240C |
Cage | Steel |
Reference speed | 1600 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1460 N |
Basic dynamic load, radial - Cr | 963 N |
Sealing | Open |
Usually arrives within 14 working days