Spherical Roller Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 64 mm |
Logistic Weight | 10900 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 64 mm |
Bearing Clearance | CN |
Series | 222 E |
Limit speed | 230 rpm |
Sealing | Open |
Usually arrives within 14 working days