Spherical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 200 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x200x200 mm |
---|---|
Logistic Weight | 10000 g |
Inner diameter | 120 mm |
Outer diameter | 200 mm |
Width | 80 mm |
Bearing Clearance | c4 |
Series | 241..-be-xl |
Reference speed | 1740 rpm |
Limit speed | 2950 rpm |
Basic static load, radial - C0r | 950000 N |
Basic dynamic load, radial - Cr | 680000 N |
Sealing | open |
Usually arrives within 14 working days