Food Line Spherical Roller Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 28 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 28 mm |
Bearing Clearance | CN |
Cage | Steel |
Limit speed | 560 rpm |
Basic static load, radial - C0r | 83000 N |
Basic dynamic load, radial - Cr | 88800 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days