SKF SPHER ROLLER BEARING 24126 CCK30/C3W33


Spherical Roller Bearing

References
skf:24126 CCK30/C3W33
rubix:105A0507
manufacturer :36729
ean:7316576658709
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter210 mm
Width80 mm
See all Specifications

Product details : SKF SPHER ROLLER BEARING 24126 CCK30/C3W33


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x210x210 mm
Logistic Weight11039 g
Inner diameter130 mm
Outer diameter210 mm
Width80 mm
Bearing ClearanceC3
Series241C
Reference speed1700 rpm
Limit speed2400 rpm
Basic static load, radial - C0r1000000 N
Basic dynamic load, radial - Cr587000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 749.29 excl. VAT
/ Each
£ 899.15 incl. VAT
  • Usually arrives within 14 working days