Spherical Roller Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 250 mm |
Width | 100 mm |
Logistics dimensions (L x W x H) | 100x250x250 mm |
---|---|
Logistic Weight | 19520 g |
Inner diameter | 150 mm |
Outer diameter | 250 mm |
Width | 100 mm |
Bearing Clearance | C3 |
Series | 241C |
Cage | Steel |
Reference speed | 1400 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 1530 N |
Basic dynamic load, radial - Cr | 1054 N |
Sealing | Open |
Usually arrives within 14 working days