Spherical roller bearing
Inner diameter | 320 mm |
---|---|
Outer diameter | 540 mm |
Width | 176 mm |
Logistic Weight | 160000 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 540 mm |
Width | 176 mm |
Bearing Clearance | c3 |
Series | 231..-bea-xl-k-mb1 |
Cage | brass |
Reference speed | 650 rpm |
Limit speed | 1170 rpm |
Basic static load, radial - C0r | 5900000 N |
Basic dynamic load, radial - Cr | 3800000 N |
Sealing | open |
Usually arrives within 14 working days