Spherical roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 160 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | c3 |
Series | 213..-e1 |
Cage | polyamide |
Reference speed | 9700 rpm |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 33000 N |
Basic dynamic load, radial - Cr | 41000 N |
Sealing | open |
Usually arrives within 14 working days