SNR - Spherical Roller Bearing - 22315.EAKW33C4
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Bearing Clearance | C4 |
Series | 22300 |
Cage | Steel |
Reference speed | 3600 rpm |
Limit speed | 4200 rpm |
Basic static load, radial - C0r | 467000 N |
Basic dynamic load, radial - Cr | 395000 N |
Sealing | Open |
Usually arrives within 14 working days