Spherical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistic Weight | 503 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | 213..-E1 |
Cage | Polyamide |
Reference speed | 6800 rpm |
Limit speed | 10900 rpm |
Basic static load, radial - C0r | 74000 N |
Basic dynamic load, radial - Cr | 83000 N |
Sealing | Open |
Usually arrives within 14 working days