Spherical Roller Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x80x80 mm |
---|---|
Logistic Weight | 532,9 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | 213C |
Cage | Steel |
Reference speed | 7300 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 72 N |
Basic dynamic load, radial - Cr | 79.2 N |
Sealing | Open |
In stock: Next day delivery